Amo Bag

 

An inflatable fibre-reinforced bag to aid in window and door installation and for creating work space in tight spots.
The double stitched borders allow it to lift a maximum weight of 100 Kg and a range of width from 3mm to 50mm.

- Avoid scratches – the soft air cushion is easy on the frames and painted surfaces.

- Easy, precise positioning of the doors and windows.

- Fully re-usable.

- Joints are left completely empty and are immediately ready for mounting components or joint fillers.

- Useful in any situation where a working gap is required without using levers or other tools that
can cause surface damage.

- Can be used to gain entry to cars when keys are locked inside by accident without risk of scratching the
paintwork or chrome trims.