0893 280 2 - WURTH PLASTIC DYE CHARCOAL

Chemwatch Independent Material Safety Data Sheet

Issue Date: 11-Jan-2010

NC317ECP

CHEMWATCH 4600-81

Version No:4

Section 1 - CHEMICAL PRODUCT AND COMPANY IDENTIFICATION

PRODUCT NAME

0893 280 2 - WURTH PLASTIC DYE CHARCOAL

SYNONYMS

"Manufacturer's Code: 0893 280 2"

PRODUCT USE

Dye for re-colouring plastic bumper bars.

SUPPLIER

Company: Wurth Pty Ltd                
Address:                              
4 Redwood Drive (abn 48 002 487 096)  
Dingley                               
VIC, 3172                             
AUS                                   
Telephone: +61 3 9552 9552            
Telephone: 1800 331 603               
Emergency Tel: 1300 657 765           
Fax: +61 3 9551 2994                  
                                      

Section 2 - HAZARDS IDENTIFICATION

STATEMENT OF HAZARDOUS NATURE

NON-HAZARDOUS SUBSTANCE. NON-DANGEROUS GOODS. According to NOHSC Criteria, and ADG Code.

POISONS SCHEDULE

None

 

RISK SAFETY
■ Harmful to aquatic organisms. ■ Do not breathe gas/ fumes/ vapour/ spray.
■ Avoid contact with skin.

 

Section 3 - COMPOSITION / INFORMATION ON INGREDIENTS

NAME CAS RN %
cristobalite 14464-46-1 1-5
ammonium hydroxide 1336-21-6 0.1-<0.5
diuron 330-54-1 0.1-<0.25

Section 4 - FIRST AID MEASURES

SWALLOWED

· If swallowed do NOT induce vomiting.
· If vomiting occurs, lean patient forward or place on left side (head-down position, if possible) to maintain open airway and prevent aspiration.
· Observe the patient carefully.
· Never give liquid to a person showing signs of being sleepy or with reduced awareness; i.e. becoming unconscious.
· Give water to rinse out mouth, then provide liquid slowly and as much as casualty can comfortably drink.
· Seek medical advice.

EYE

■ If this product comes in contact with the eyes:
· Wash out immediately with fresh running water.
· Ensure complete irrigation of the eye by keeping eyelids apart and away from eye and moving the eyelids by occasionally lifting the upper and lower lids.
· Seek medical attention without delay; if pain persists or recurs seek medical attention.
· Removal of contact lenses after an eye injury should only be undertaken by skilled personnel.

SKIN

■ If skin contact occurs:
· Immediately remove all contaminated clothing, including footwear.
· Flush skin and hair with running water (and soap if available).
· Seek medical attention in event of irritation.

INHALED

· If fumes or combustion products are inhaled remove from contaminated area.
· Lay patient down. Keep warm and rested.
· Prostheses such as false teeth, which may block airway, should be removed, where possible, prior to initiating first aid procedures.
· Apply artificial respiration if not breathing, preferably with a demand valve resuscitator, bag-valve mask device, or pocket mask as trained. Perform CPR if necessary.
· Transport to hospital, or doctor.

NOTES TO PHYSICIAN

■ for diuron:
· Symptomatic and supportive action is indicated.
· Methaemoglobinaemia is possible
· if compound is hydrolysed in vivo to aniline.
· Methaemoglobinaemia causes cyanosis. Reversion of methaemoglobin to haemoglobin is spontaneous after removal from exposure, so moderate degrees of cyanosis need be treated only by supportive measures such as bed rest and oxygen inhalation.
· Thorough cleansing of the entire contaminated area of the body, including the scalp and nails is of the utmost importance.
Treat symptomatically.

Section 5 - FIRE FIGHTING MEASURES

EXTINGUISHING MEDIA

· Water spray or fog.
· Foam.
· Dry chemical powder.
· BCF (where regulations permit).
· Carbon dioxide.

FIRE FIGHTING

· Alert Fire Brigade and tell them location and nature of hazard.
· Wear breathing apparatus plus protective gloves.
· Prevent, by any means available, spillage from entering drains or water course.
· Use water delivered as a fine spray to control fire and cool adjacent area.
· Avoid spraying water onto liquid pools.
· Do not approach containers suspected to be hot.
· Cool fire exposed containers with water spray from a protected location.
· If safe to do so, remove containers from path of fire.

FIRE/EXPLOSION HAZARD

· Combustible.
· Slight fire hazard when exposed to heat or flame.
· Heating may cause expansion or decomposition leading to violent rupture of containers.
· On combustion, may emit toxic fumes of carbon monoxide (CO).
· May emit acrid smoke.
· Mists containing combustible materials may be explosive.
Combustion products include: carbon dioxide (CO2), nitrogen oxides (NOx), other pyrolysis products typical of burning organic material.

FIRE INCOMPATIBILITY

· Avoid contamination with oxidising agents i.e. nitrates, oxidising acids, chlorine bleaches, pool chlorine etc. as ignition may result.

HAZCHEM

None

PERSONAL PROTECTION

Glasses: Gloves: Respirator:
Chemical goggles. PVC chemical resistant type. Type KAX Filter of sufficient capacity

Section 6 - ACCIDENTAL RELEASE MEASURES

MINOR SPILLS

· Remove all ignition sources.
· Clean up all spills immediately.
· Avoid breathing vapours and contact with skin and eyes.
· Control personal contact by using protective equipment.
· Contain and absorb spill with sand, earth, inert material or vermiculite.
· Wipe up.
· Place in a suitable, labelled container for waste disposal.

MAJOR SPILLS

■ Moderate hazard.
· Clear area of personnel and move upwind.
· Alert Fire Brigade and tell them location and nature of hazard.
· Wear breathing apparatus plus protective gloves.
· Prevent, by any means available, spillage from entering drains or water course.
· No smoking, naked lights or ignition sources.
· Increase ventilation.
· Stop leak if safe to do so.
· Contain spill with sand, earth or vermiculite.
· Collect recoverable product into labelled containers for recycling.
· Absorb remaining product with sand, earth or vermiculite.
· Collect solid residues and seal in labelled drums for disposal.
· Wash area and prevent runoff into drains.
· If contamination of drains or waterways occurs, advise emergency services.

 

Personal Protective Equipment advice is contained in Section 8 of the MSDS.

Section 7 - HANDLING AND STORAGE

PROCEDURE FOR HANDLING

· Avoid all personal contact, including inhalation.
· Wear protective clothing when risk of exposure occurs.
· Use in a well-ventilated area.
· Prevent concentration in hollows and sumps.
· DO NOT enter confined spaces until atmosphere has been checked.
· Avoid smoking, naked lights or ignition sources.
· Avoid contact with incompatible materials.
· When handling, DO NOT eat, drink or smoke.
· Keep containers securely sealed when not in use.
· Avoid physical damage to containers.
· Always wash hands with soap and water after handling.
· Work clothes should be laundered separately.
· Use good occupational work practice.
· Observe manufacturer's storing and handling recommendations.
· Atmosphere should be regularly checked against established exposure standards to ensure safe working conditions.
· DO NOT allow clothing wet with material to stay in contact with skin.

SUITABLE CONTAINER

· Metal can or drum
· Packaging as recommended by manufacturer.
· Check all containers are clearly labelled and free from leaks.

STORAGE INCOMPATIBILITY

· Avoid reaction with oxidising agents.

STORAGE REQUIREMENTS

· Store in original containers.
· Keep containers securely sealed.
· No smoking, naked lights or ignition sources.
· Store in a cool, dry, well-ventilated area.
· Store away from incompatible materials and foodstuff containers.
· Protect containers against physical damage and check regularly for leaks.
· Observe manufacturer's storing and handling recommendations.

Section 8 - EXPOSURE CONTROLS / PERSONAL PROTECTION

EXPOSURE CONTROLS

SourceMaterialTWA ppmTWA mg/m³STEL ppmSTEL mg/m³Notes
_________________________________________________________
Australia Exposure Standardscristobalite (Silica - Crystalline Cristobalite)0.1(see Chapter 14)
Australia Exposure Standardsammonium hydroxide (Ammonia)25173524
Australia Exposure Standardsdiuron (Diuron)10

 

EMERGENCY EXPOSURE LIMITS

Material Revised IDLH Value (mg/m3) Revised IDLH Value (ppm)
cristobalite 25
ammonium hydroxide 300

 

MATERIAL DATA

0893 280 2 - WURTH PLASTIC DYE CHARCOAL:
   Not available

CRISTOBALITE:
   ■ The concentration of dust, for application of respirable dust limits, is to be determined from the fraction that penetrates a separator whose size collection efficiency is described by a cumulative log-normal function with a median aerodynamic diameter of 4.0 µm (+-) 0.3 µm and with a geometric standard deviation of 1.5 µm (+-) 0.1 µm, i.e..generally less than 5 µm.
   For cristobalite:
   Cristobalite produces a more severe response, than does quartz, on lung function and disease. The fibrosis produced by cristobalite is diffuse rather than nodular. The TLV-TWA is thought to be protective against pulmonary fibrosis associated with exposure at higher levels. NIOSH has designated cristobalite as a potential occupational carcinogen.

AMMONIUM HYDROXIDE:
   ■ for  exposure to ammonia gas/ vapours:
   Odour Threshold Value: Variously reported as 0.019 ppm and 55 ppm; AIHA Value 16.7 ppm (detection)
   NOTE: Detector tubes for ammonia, measuring in excess of 1 ppm, are commercially available.
   The TLV-TWA is thought to be protective against irritation of the eyes and respiratory tract and minimise discomfort among workers that are not inured to its effects and systemic damage. Acclimatised persons are able to tolerate prolonged exposures of up to 100 ppm without symptoms. Marked irritation has been seen in persons exposed to ammonia concentrations between 50 and 100 ppm only when the exposures involved sudden concentration peaks which do not permit short-term acclimatisation. The detoxification capacity of the liver is significant since the amount of ammonia formed endogenously in the intestines markedly exceeds that from external sources.
   Human exposure effects, at vapour concentrations of about:
   
   
Concentration (ppm) Possible Effects
5 minimal irritation
9-50 nasal dryness, olfactory fatigue and moderate irritation
125-137 definite nose, throat and chest irritation
140 slight eye irritation
150 laryngeal spasm
500 30 minute exposures may produce cyclic hypernea, increased blood pressure and pulse rate, and upper respiratory tract irritation which may persist for 24 hours
700 immediate eye irritation
1,500-10,000 dyspnea, convulsive coughing, chest pain, respiratory spasm, pink frothy sputum, rapid asphyxia and delayed pulmonary oedema which may be fatal. Other effects include runny nose, swelling of the lips, restlessness, headache, salivation, nausea, vomiting, glottal oedema, pharyngitis, tracheitis, and speech difficulties. Bronchopneumonia, asphyxiation due to spasms, inflammation, and oedema of the larynx, may be fatal. Residual effects include hoarseness, productive cough, and decreased respiratory function
>2,500 severe eye irritation, with swelling of the eyelids, lachrymation, blepharospasm, palpebral oedema, increased intraocular pressure, oval semi-dilated, fixed pupils, corneal ulceration (often severe) and temporary blindness. Depending on duration of exposure, there may be destruction of the epithelium, corneal and lenticular opacification, and iritis accompanied by hypopyon or haemorrhage and possible loss of pigment from the posterior layer of the iris. Less severe damage is often resolved. In the case of severe damage, symptoms may be delayed; late complications including persistent oedema, vascularisation and corneal scarring, permanent opacity, acute angle glaucoma, staphyloma, cataract, and atrophy of the retina, iris, and symblepharon. Long-term exposure to sub-acute concentrations or single exposures to high concentrations may produce chronic airway dysfunction, alveolar disease, bronchiolitis, bronchiectasis, emphysema and anxiety neuroses
Odour Safety Factor(OSF) OSF=3.8 (AMMONIA). DIURON: ■ for diuron: Exposures at or below the recommended TLV-TWA is thought to protect the worker from the significant risk of anaemia and methaemoglobinaemia associated with use of the product.

 

PERSONAL PROTECTION

EYE

· Safety glasses with side shields.
· Chemical goggles.
· Contact lenses may pose a special hazard; soft contact lenses may absorb and concentrate irritants. A written policy document, describing the wearing of lens or restrictions on use, should be created for each workplace or task. This should include a review of lens absorption and adsorption for the class of chemicals in use and an account of injury experience. Medical and first-aid personnel should be trained in their removal and suitable equipment should be readily available. In the event of chemical exposure, begin eye irrigation immediately and remove contact lens as soon as practicable. Lens should be removed at the first signs of eye redness or irritation - lens should be removed in a clean environment only after workers have washed hands thoroughly. [CDC NIOSH Current Intelligence Bulletin 59].

HANDS/FEET

· Wear chemical protective gloves, eg. PVC.
· Wear safety footwear or safety gumboots, eg. Rubber.
Suitability and durability of glove type is dependent on usage. Important factors in the selection of gloves include: such as:
· frequency and duration of contact,
· chemical resistance of glove material,
· glove thickness and
· dexterity,

When prolonged or frequently repeated contact may occur, a glove with a protection class of 5 or higher (breakthrough time greater than 240 minutes according to EN 374) is recommended.
When only brief contact is expected, a glove with a protection class of 3 or higher (breakthrough time greater than 60 minutes according to EN 374) is recommended.

OTHER

· Overalls.
· P.V.C. apron.
· Barrier cream.
· Skin cleansing cream.
· Eye wash unit.

RESPIRATOR

■ Selection of the Class and Type of respirator will depend upon the level of breathing zone contaminant and the chemical nature of the contaminant. Protection Factors (defined as the ratio of contaminant outside and inside the mask) may also be important.

Breathing Zone Level ppm (volume) Maximum Protection Factor Half-face Respirator Full-Face Respirator
1000 10 KAX-AUS -
1000 50 - KAX-AUS
5000 50 Airline * -
5000 100 - KAX-2
10000 100 - KAX-3
100+ Airline**
* - Continuous Flow ** - Continuous-flow or positive pressure demand. The local concentration of material, quantity and conditions of use determine the type of personal protective equipment required. For further information consult site specific CHEMWATCH data (if available), or your Occupational Health and Safety Advisor.

ENGINEERING CONTROLS

■ General exhaust is adequate under normal operating conditions. If risk of overexposure exists, wear SAA approved respirator. Correct fit is essential to obtain adequate protection. Provide adequate ventilation in warehouse or closed storage areas. 

Section 9 - PHYSICAL AND CHEMICAL PROPERTIES

APPEARANCE

Dark liquid with a characteristic odour; mixes with water.

PHYSICAL PROPERTIES

Liquid.
Mixes with water.

 

StateLiquidMolecular WeightNot Applicable
Melting Range (ºC)Not AvailableViscosity>90 sec/4mm cSt@40ºC
Boiling Range (ºC)>107Solubility in water (g/L)Miscible
Flash Point (ºC)Not AvailablepH (1% solution)Not Available
Decomposition Temp (ºC)Not AvailablepH (as supplied)8.5
Autoignition Temp (ºC)Not AvailableVapour Pressure (kPa)Not Available
Upper Explosive Limit (%)Not ApplicableSpecific Gravity (water=1)1.1-1.4
Lower Explosive Limit (%)Not ApplicableRelative Vapour Density (air=1)Not Available
Volatile Component (%vol)0.038 g/ml (VOC)Evaporation RateNot Available

Section 10 - CHEMICAL STABILITY AND REACTIVITY INFORMATION

CONDITIONS CONTRIBUTING TO INSTABILITY

· Presence of incompatible materials.
· Product is considered stable.
· Hazardous polymerisation will not occur.

For incompatible materials - refer to Section 7 - Handling and Storage.

Section 11 - TOXICOLOGICAL INFORMATION

POTENTIAL HEALTH EFFECTS

ACUTE HEALTH EFFECTS

SWALLOWED

■ Accidental ingestion of the material may be damaging to the health of the individual.
Considered an unlikely route of entry in commercial/industrial environments.

EYE

■ Although the liquid is not thought to be an irritant (as classified by EC Directives), direct contact with the eye may produce transient discomfort characterised by tearing or conjunctival redness (as with windburn).

SKIN

■ There is some evidence to suggest that this material can cause inflammation of the skin on contact in some persons.
Open cuts, abraded or irritated skin should not be exposed to this material.

INHALED

■ The material is not thought to produce either adverse health effects or irritation of the respiratory tract following inhalation (as classified by EC Directives using animal models). Nevertheless, adverse systemic effects have been produced following exposure of animals by at least one other route and good hygiene practice requires that exposure be kept to a minimum and that suitable control measures be used in an occupational setting.

CHRONIC HEALTH EFFECTS

■ Principal routes of exposure are by accidental skin and eye contact and by inhalation of vapours especially at higher temperatures.
As with any chemical product, contact with unprotected bare skin; inhalation of vapour, mist or dust in work place atmosphere; or ingestion in any form, should be avoided by observing good occupational work practice.

TOXICITY AND IRRITATION

■ Not available. Refer to individual constituents.

CRISTOBALITE:
■ unless otherwise specified data extracted from RTECS - Register of Toxic Effects of Chemical Substances.

■ WARNING: For inhalation exposure ONLY: This substance has been classified by the IARC as Group 1: CARCINOGENIC TO HUMANS. Inhalation (human) TCLo: 16 mppcf*/8H/17.9y-I * Millions of particles per cubic foot AMMONIUM HYDROXIDE: ■ unless otherwise specified data extracted from RTECS - Register of Toxic Effects of Chemical Substances.
TOXICITY IRRITATION
Oral (rat) LD50: 350 mg/kg Eye (rabbit): 0.25 mg SEVERE
Oral (human) LDLo: 43 mg/kg Eye (rabbit): 1 mg/30s SEVERE
Inhalation (human) LCLo: 5000 ppm/5m
Inhalation (human) TCLo: 20 ppm
Inhalation (rat) LC50: 2000 ppm/4h
Unreported (man) LDLo: 132 mg/kg
■ The material may produce severe irritation to the eye causing pronounced inflammation. Repeated or prolonged exposure to irritants may produce conjunctivitis. Asthma-like symptoms may continue for months or even years after exposure to the material ceases. This may be due to a non-allergenic condition known as reactive airways dysfunction syndrome (RADS) which can occur following exposure to high levels of highly irritating compound. Key criteria for the diagnosis of RADS include the absence of preceding respiratory disease, in a non-atopic individual, with abrupt onset of persistent asthma-like symptoms within minutes to hours of a documented exposure to the irritant. A reversible airflow pattern, on spirometry, with the presence of moderate to severe bronchial hyperreactivity on methacholine challenge testing and the lack of minimal lymphocytic inflammation, without eosinophilia, have also been included in the criteria for diagnosis of RADS. RADS (or asthma) following an irritating inhalation is an infrequent disorder with rates related to the concentration of and duration of exposure to the irritating substance. Industrial bronchitis, on the other hand, is a disorder that occurs as result of exposure due to high concentrations of irritating substance (often particulate in nature) and is completely reversible after exposure ceases. The disorder is characterised by dyspnea, cough and mucus production. DIURON: ■ unless otherwise specified data extracted from RTECS - Register of Toxic Effects of Chemical Substances.
TOXICITY IRRITATION
Oral (rat) LD50: 1017 mg/kg Nil Reported
Dermal (rat) LD50: >5000 mg/kg
■ Diuron is absorbed readily through the gut and lungs while uptake through the skin is more limited. It is slightly toxic to mammals but juveniles are more susceptible than adults(18). The oral LD50 in rats is 3-4 g/kg and the dermal LD50 is > 2 g/kg(19). An early study indicated that animals fed protein-deficient diets were considerably more vulnerable to diuron toxicity; rats fed a diet of 3% protein were five times more sensitive to diuron. Exposure to sub-lethal doses of diuron causes formation of methaemoglobin, an abnormal form of the protein haemoglobin which carries oxygen in the blood. Diuron can decrease the number of red blood cells (RBCs), increase the number of abnormally shaped RBCs, and increase the number of white blood cells. Diuron may cause the spleen to become congested due to the increased demand to remove damaged RBCs. Increases in liver size are also observed and are indicative of the extra load placed on this organ, the body’s major site of detoxification. Diuron can also cause eye and skin irritation. Diuron contains two significant impurities from the manufacturing process 3,3',4,4'-tetrachloroazobenzene (TCAB) and 3,3',4,4'-tetrachloroazoxybenzene (TCAOB), both potent ‘dioxin-like’ substances. TCAB levels between 0.15 and 28 ppm have been found in diuron samples tested. TCAOB is present at lower levels. Both TCAB and TCAOB cause chloracne a serious skin disease Carcinogenicity: The US Environmental Protection Agency (EPA) has classified diuron as a 'known/likely' carcinogen since 1997 based on the results of two studies. One study on rats indicated that both males and females fed diuron had a higher incidence of bladder cancer than control animals. The male rats in this study also had a higher incidence of kidney cancer than the control animals. In a study of mice animals with higher exposures had more breast cancer Mutagenicity: There is conflicting evidence on whether diuron can cause mutations Developmental Toxicity: Rats fed relatively high levels (125 mg/kg/day) of diuron produced offspring with delayed bone formation(26) and other studies indicate that similar levels of diuron reduce birth weight. The US Toxics Release Inventory list diuron as a developmental toxin In mammals, metabolism principally occurs through hydroxylation and dealkylation. Metabolites. Breakdown of this compound is similar in animals, plants and soil. The first step is N-demethylation followed by ring cleavage. The main breakdown product of diuron is 3,4-dichloroaniline( 3,4-DCA). The oral LD50 of 3,4-DCA in rats is around 60 mg/kg and by the inhalation route the LC50 ranges from 2.8 to 4.7 mg/l/4hrs indicating that 3,4-DCA is considerably more toxic than diuron itself. Dermal and inhalation absorption is rapid leading to formation of methaemoglobin. A marked species difference is dermal toxicity is noted with rabbit considerably more sensitive than rats. No human data is available but by extrapolating from other aromatic amines humans could be considerably more sensitive to methaemoglobin formation than rats. 3,4-DCA should be regarded as a potential respiratory sensitiser. The carcinogenic potential of 3,4-DCA remains uncertain. Note: Equivocal animal tumorigenic agent by RTECS criteria. NOTE: This substance may contain impurities (tetrachlorazobenzene and tetrachloroazoxybenzene). Maximum impurity levels are proscribed under various jurisdictions ADI: 0.006 mg/kg/day NOEL: 0.625 mg/kg/day

 

 

Section 12 - ECOLOGICAL INFORMATION

Refer to data for ingredients, which follows:

DIURON:
AMMONIUM HYDROXIDE:
■ Very toxic to aquatic organisms.
■ Do NOT allow product to come in contact with surface waters or to intertidal areas below the mean high water mark. Do not contaminate water when cleaning equipment or disposing of equipment wash-waters.
Wastes resulting from use of the product must be disposed of on site or at approved waste sites.

CRISTOBALITE:
AMMONIUM HYDROXIDE:
DIURON:
0893 280 2 - WURTH PLASTIC DYE CHARCOAL:
■ DO NOT discharge into sewer or waterways.

0893 280 2 - WURTH PLASTIC DYE CHARCOAL:
■ Harmful to aquatic organisms.
■ WGK: Classification in accordance with German Water Resources Act.
Water hazard class 2 (self-assessment): hazardous to water.
[Wurth]

CRISTOBALITE:
■ For silica:
The literature on the fate of silica in the environment concerns dissolved silica in the aquatic environment, irrespective of its origin (man-made or natural), or structure (crystalline or amorphous). Indeed, once released and dissolved into the environment no distinction can be made between the initial forms of silica. At normal environmental pH, dissolved silica exists exclusively as monosilicic acid [Si(OH)4]. At pH 9.4 the solubility of amorphous silica is about 120 mg SiO2/l . Quartz has a solubility of only 6 mg/l, but its rate of dissolution is so slow at ordinary temperature and pressure that the solubility of amorphous silica represents the upper limit of dissolved silica concentration in natural waters Moreover, silicic acid is the bioavailable form for aquatic organisms and it plays an important role in the biogeochemical cycle of Si, particularly in the oceans.
In the oceans, the transfer of dissolved silica from the marine hydrosphere to the biosphere initiates the global biological silicon cycle. Marine organisms such as diatoms, silicoflagellates and radiolarians build up their skeletons by taking up silicic acid from seawater. After these organisms die, the biogenic silica accumulated in them partly dissolves. The portion of the biogenic silica that does not dissolve settles and ultimately reaches the sediment. The transformation of opal (amorphous biogenic silica) deposits in sediments through diagenetic processes allows silica to re-enter the geological cycle. Silica is labile between the water and sediment interface
Ecotoxicity:
Fish LC50 (96 h): Brachydanio rerio >10000 mg/l; zebra fish >10000 mg/l
Daphnia magna EC50 (24 h): >1000 mg/l; LC50 924 h): >10000 mg/l.

AMMONIUM HYDROXIDE:
■ Fish LC50 (96hr.) (mg/l):  8.2

■ In air ammonia is persistent whilst, in water, it biodegrades rapidly to nitrate, producing a high oxygen demand. Ammonia is strongly adsorbed to soil. Ammonia is non-persistent in water (half-life 2 days) and is moderately toxic to fish under normal temperature and pH conditions. Ammonia is harmful to aquatic life at low concentrations but does not concentrate in the food chain.
 Drinking Water Standards:
0.5 mg/l (UK max.)
1.5 mg/l (WHO Levels)
Soil Guidelines: none available.
Air Quality Standards: none available.
■ Prevent, by any means available, spillage from entering drains or water courses.

DIURON:
■ Fish LC50 (96hr.) (mg/l):           150- 190 (4
■ Daphnia magna EC50 (48hr.) (mg/l):  1.4

/53#90diuron#90phenurea#90etox3

Ecotoxicity

IngredientPersistence: Water/SoilPersistence: AirBioaccumulationMobility
ammonium hydroxideLOWLOWHIGH
diuronHIGHLOWMED

 

Section 13 - DISPOSAL CONSIDERATIONS

■ Legislation addressing waste disposal requirements may differ by country, state and/ or territory. Each user must refer to laws operating in their area. In some areas, certain wastes must be tracked.
A Hierarchy of Controls seems to be common - the user should investigate:
· Reduction,
· Reuse
· Recycling
· Disposal (if all else fails)
This material may be recycled if unused, or if it has not been contaminated so as to make it unsuitable for its intended use. If it has been contaminated, it may be possible to reclaim the product by filtration, distillation or some other means. Shelf life considerations should also be applied in making decisions of this type. Note that properties of a material may change in use, and recycling or reuse may not always be appropriate.
· DO NOT allow wash water from cleaning or process equipment to enter drains.
· It may be necessary to collect all wash water for treatment before disposal.
· In all cases disposal to sewer may be subject to local laws and regulations and these should be considered first.
· Where in doubt contact the responsible authority.
· Recycle wherever possible or consult manufacturer for recycling options.
· Consult State Land Waste Authority for disposal.
· Bury or incinerate residue at an approved site.
· Recycle containers if possible, or dispose of in an authorised landfill.

Section 14 - TRANSPORTATION INFORMATION

HAZCHEM:

	  None  (ADG7)


NOT REGULATED FOR TRANSPORT OF DANGEROUS GOODS: ADG7, UN, IATA, IMDG

Section 15 - REGULATORY INFORMATION

POISONS SCHEDULE

None

REGULATIONS

Regulations for ingredients

cristobalite (CAS: 14464-46-1) is found on the following regulatory lists;

"Australia Exposure Standards","Australia Hazardous Substances","Australia High Volume Industrial Chemical List (HVICL)","Australia Inventory of Chemical Substances (AICS)","OECD Representative List of High Production Volume (HPV) Chemicals"

ammonium hydroxide (CAS: 1336-21-6) is found on the following regulatory lists;

"Australia Hazardous Substances","Australia Inventory of Chemical Substances (AICS)","Australia Standard for the Uniform Scheduling of Drugs and Poisons (SUSDP) - Appendix F (Part 3)","CODEX General Standard for Food Additives (GSFA) - Additives Permitted for Use in Food in General, Unless Otherwise Specified, in Accordance with GMP","IMO MARPOL 73/78 (Annex II) - List of Noxious Liquid Substances Carried in Bulk","International Council of Chemical Associations (ICCA) - High Production Volume List","OECD Representative List of High Production Volume (HPV) Chemicals"

diuron (CAS: 330-54-1) is found on the following regulatory lists;

"Australia - Australian Capital Territory - Environment Protection Regulation: Ambient environmental standards (Domestic water supply - pesticides)","Australia - Australian Capital Territory Environment Protection Regulation Pollutants entering waterways - Domestic water quality","Australia ADI list - Acceptable daily intakes for agricultural and veterinary chemicals","Australia Exposure Standards","Australia Hazardous Substances","Australia Inventory of Chemical Substances (AICS)","Australia New Zealand Food Standards Code - Maximum Residue Limits (Australia only) - Schedule 1","Australia New Zealand Food Standards Code - Maximum Residue Limits (Australia only) - Schedule 3 - Chemical Groups","OECD Representative List of High Production Volume (HPV) Chemicals"

No data for 0893 280 2 - Wurth Plastic Dye Charcoal (CW: 4600-81)

Section 16 - OTHER INFORMATION

■ Classification of the preparation and its individual components has drawn on official and authoritative sources as well as independent review by the Chemwatch Classification committee using available literature references.
A list of reference resources used to assist the committee may be found at:
www.chemwatch.net/references.

 

■ The (M)SDS is a Hazard Communication tool and should be used to assist in the Risk Assessment. Many factors determine whether the reported Hazards are Risks in the workplace or other settings. Risks may be determined by reference to Exposures Scenarios. Scale of use, frequency of use and current or available engineering controls must be considered.

 

This document is copyright. Apart from any fair dealing for the purposes of private study, research, review or
criticism, as permitted under the Copyright Act, no part may be reproduced by any process without written
permission from CHEMWATCH. TEL (+61 3) 9572 4700.

 

Issue Date: 11-Jan-2010

Print Date: 27-Jan-2010

 

 

This is the end of the MSDS.