The Wurth Anchor Design Software

For intuitive design of post installed anchors into concrete.

Wurth Anchor Design Software

Simplify the complex calculation and design of anchors with the free Wurth Anchor Design Software. Developed specifically for engineers, planners and specifiers, this user-friendly software is fully aligned to the calculation models of AS5216 and EN1992-4.

Design Details & Features

  • Ability to run multiple load scenarios including fire and seismic cases.
  • Built-in design optimizer for anchor type and embedment depth.
  • Detailed design verification using AS5216 and/or EN1992-4.
  • Built in access to product ordering data.
Wurth Anchor Design Software - Intuitive and simple input for dimension and load parameters

Intuitive and simple input for dimension and load parameters.

Wurth Anchor Design Software - Capable of accommodating non- symmetric or customized anchor arrangement or steel plate shape

Capable of accommodating symmetric and non- symmetric anchor arrangement. Also capable of accommodating standard and non-standard steel plate shapes.

Wurth Anchor Design Software - Quick and simple overview of calculation results, critical failure mode and resistance utilisation

Quick and simple overview of calculation results, critical failure mode and resistance utilisation.

Wurth Anchor Design Software - Anchor plate thickness calculator with stress mapping

Anchor plate thickness calculator with stress mapping.

Wurth Anchor Design Software - Built-in technical document and approval library

Built-in technical document and approval library.

Wurth Anchor Design Software - Calculation method in accordance with SA TS 101 (AS 2516) or EOTA

Calculation method in accordance with AS 2516 or EN1992-4 with calculation modes for static, seismic and fire conditions. With built-in feature for calculating the optimum anchor option.

Download Anchor Design Software | Technical Software II

The Wurth Anchor Design Software is one of many modules of the free Wurth Technical Software II . Download the Wurth Technical Software II to access the Wurth Anchor Design Software. Please note: To run the software, operating system Windows 7 or higher is required.

Software Download