Welcome to Wurth Australia Welcoming all customers  
M-CUBE® | Cordless power Tools

It's time to << PICK YOUR POWER >> from the best Cordless Power Tools we have ever had!

M-CUBE® | Cordless power Tools

It's time to << PICK YOUR POWER >> from the best Cordless Power Tools we have ever had!

Full Power – Full Service

Benefit from maximum flexibility with the high-performance M-CUBE® battery system. Powerful, durable and easy to switch due to intelligent features.
The 18 V M-CUBE® battery is compatible with all power tools and chargers out of the 18 V M-CUBE® range. Power your entire M-CUBE® fleet with one simple switch!

M-Cube Battery System - Integrated Cell Frame M-Cube Battery System - Compatibility M-Cube Battery System - LED Charge Status M-Cube Battery System -  Electronic Monitoring M-Cube Battery System - Rubber Bumper
M-Cube Battery System - Integrated Cell Frame
M-Cube Battery System - Compatibility
M-Cube Battery System - LED Charge Status
M-Cube Battery System -  Electronic Monitoring
M-Cube Battery System - Rubber Bumper

Our latest addition | Cordless Bluetooth Speaker!

Full Power. Full Service. Full Experience.

Compact M-CUBE cordless Bluetooth® speaker with FM radio function and rich sound

  • Connection of two speakers in Bluetooth® mode with TWS (True Wireless Stereo) function for an even better and richer stereo sound
  • FM radio function with voice assistant for station navigation
  • 5 V/2 A USB type A connection for charging portable devices and reading USB data carriers with a maximum storage capacity of 64 GB
  • AUX-in jack for playing music via the supplied AUX cable
  • 5/8 inch threaded connector with ¼ inch reducing sleeve for optional mounting on a camera/laser stand
  • Housing with IPX5 degree of protection and aluminium carrying handle
  • Optional power supply via an 18 volt M-CUBE battery or the supplied power supply unit

Lifetime warranty against manufacturing defects

  • 5 year warranty on tool
  • 2 year warranty on batteries
  • 2 year warranty on battery chargers

18V M-CUBE® Range – Pick your Power