WIT-SHB Filling Washer for optimizing shear load distribution among anchors in an anchor group

When fasteners loaded in shear are relatively close to a concrete edge, failure can occur in the form of concrete edge breakout. Quantifying the shear strength of an anchorage against concrete edge breakout is well covered in AS5216 and is largely dependent on edge distance and concrete strength. In addition, AS5216 conservatively specifies that only the row of anchors closest to the edge are to carry the applied shear load, as illustrated below. This is to conservatively account for the clearance between anchor and steel plate. The capacity of an anchorage against concrete edge breakout can be improved by increasing the number of anchors near the edge or distributing the shear load among anchors more effectively.

WIT-SHB Filling Washer Edge Shearload

While increasing the number of anchors near the edge is a good solution, it is often not feasible. The other approach is to ensure that shear loads are distributed among all anchors. This can be done by ensuring that the annular space between steel plate and fastener are filled with a filling material that has enough compressive strength to effectively and simultaneously transmit the shear load from the steel plate to the fastener. The Wurth WIT-SHB is a filling washer that aids in effectively filling the annular space with high strength epoxy or mortar. The video shown below illustrates how it works.

WIT-SHB Filling Washer compatible with a number of Wurth Anchors

The WIT-SHB filling washer can be used with a number of Wurth Anchors, as shown in the following illustration.

Wurth WIT-UH 300 Wurth WIT-VM 250 Wurth WIT-PM 200 Wurth WIT-PM 200 Polyester Wurth WIT-SHB Filling Washer Wurth Anchor Rods Wurth W-BS Screw Anchor Wurth WIT-PE 500 WIT-VM 250 Vinylester Wurth HAZ Expansion Anchor Wurth WIT-PE 1000 Wurth W-FAZ Stud Anchor Wurth WIT-SBH Filling Washer Wurth WIT-UH 300 W-FA Stud Anchor
Wurth WIT-UH 300
Wurth WIT-VM 250
Wurth WIT-PM 200
Wurth WIT-PM 200 Polyester
Wurth WIT-SHB Filling Washer
Wurth Anchor Rods
Wurth W-BS Screw Anchor
Wurth WIT-PE 500
WIT-VM 250 Vinylester
Wurth HAZ Expansion Anchor
Wurth WIT-PE 1000
Wurth W-FAZ Stud Anchor
Wurth WIT-SBH Filling Washer
Wurth WIT-UH 300
W-FA Stud Anchor

Wurth Anchor Design Software & Annular Space

The option to fill the annular space is also covered in the Wurth Anchor Design Software as illustrated below.

Need more information?

Send us an email at engineering@wurth.com.au and we will be in touch.

​ ​