Launch of Wurth M-CUBE® | Inspired by YOU. Made by WURTH.
03.08.2020
Dandenong South. The new Wurth M-CUBE® system boasts FULL POWER.
Manufactured by Wurth and designed to cater to customer’s expectations and functionality requirements; the high quality, premium platform has been inspired by customer ideas, but made by Wurth.
The heartbeat of this new robust and tough platform is the M-CUBE® battery, which stands for maximum performance and service life. Thanks to its intelligent battery management system with single cell monitoring. The integrated cell frame offers the cells a firm fit and ideal heat dissipation so that the battery is additionally protected against overheating and vibrations, enhancing the users experience. The outer rubber coating of the battery provides further protection against damage from falls. In addition, this rubber component provides a safe and non-slip stand which minimizes the risk of surface damage to the applicable work area.
Senior Vice President of the Wurth Group, Mr. Serge Oppedisano said “that the release of M-CUBE® is a clear signal that Wurth is focussed on becoming a manufacturer, rather than a distributor” Mr Oppedisano continues on highlighting proudly that ‘Wurth Australia will honour a lifetime warranty on all M-CUBE® Skins”.
Wurth Australia’s new M-CUBE® range includes:
Cordless Impact Drill Driver
Very powerful, handy cordless impact drill driver with selectable hammer drill mechanism and a torque of 140 Nm, developed by Wurth to meet the requirements of the trade.
Cordless Hammer Drill
Compact, powerful and brushless cordless hammer drill for moderate drilling and light-duty chiselling work, developed by Wurth to meet the requirements of the trade.
Cordless Hammer Drill Dust Extractor
Innovative and simple, dust extraction suitable for cordless hammer drill ABH 18 COMPACT
Compact Angle Grinder
Compact, powerful and brushless cordless angle grinder for moderate roughing and cutting work, developed by Wurth to meet the requirements of the trade.
5.0Ah M-CUBE® Battery
Compact, powerful and lasting 18 Volt Li-Ion battery for professional and universal use with the new Wurth cordless tools.
M-CUBE® Fast Battery Charger
For charging the Li-Ion 18V M-CUBE® Basic battery.
Wurth Australia’s 18V M-CUBE® system will be complemented by many new tools in the coming months and years. All future tools will be compatible with M-CUBE® batteries and chargers. The next M-CUBE® range of tools will include a18V Caulking Gun, Circular Saw and Sabre Saw – all of which are expected to be launched in late 2020.
All M-CUBE® tools are complimented by Wurth’s innovative System Case program, allowing tools to be stored effectively and efficiently in custom designed, robust cases. “This further reinforces Wurth’s passion for systems and workplace efficiency” highlights Mr. Oppedisano.
The M-CUBE® range is backed by a lifetime warranty against manufacturing defects, a 5-year warranty on all tools and a 2-year warranty on batteries and chargers.
For more information on the entire Wurth Australia M-CUBE® range, please visit the Wurth eShop
About the Wurth Group
The Wurth Group is the global market leader in its core business—the sale of fastening and assembly materials. It currently consists of more than 400 companies in over 80 countries with about 79,000 employees on its payroll. Approximately 34,000 of them are salaried sales representatives. In the Group's core business, the Wurth Line, the sales program for the skilled trades and industry comprises more than 125,000 products: from screws, screw accessories and anchors to tools, technical chemicals and personal protective equipment. The Allied Companies of the Wurth Group, which operate in business areas related to its core business, round off the range by offering products for DIY stores, material for electrical installations, electronic components such as circuit boards, tools, and financial services. They account for more than 40 percent of the Wurth Group’s sales volume.
