Welcome to Wurth Australia Welcoming all customers  
Wurth Pump Spray Bottles
#READY for Wurth Pump Spray Bottles?

Are you ready to explore the robust, durable and highly-engineered Wurth Pump Bottles? Unique systems, specific design, highest quality – The best solution for dispensing chemical liquids!

#READY for Wurth Pump Spray Bottles?

Are you ready to explore the robust, durable and highly-engineered Wurth Pump Bottles? Unique systems, specific design, highest quality – The best solution for dispensing chemical liquids!

Wurth Pump Spray Bottles – What makes them so special?

Not all Pump Bottles are equal. Time and time again, we hear from customers all over our great land telling us that their Wurth Pump Bottle is their prized possession. They are robust, they are durable and they are #ReadyForWork – each and every day.

For over 40 years, customers have relied on Wurth Australia to provide them with quality consumables that meet their daily demands. From rigorous testing to stringent quality assurance processes, customers can count on Wurth to provide them with the best in the business – and a Wurth Pump Bottle is exactly that.

Pump Spray Bottle - The Original
Pump Spray Bottle - The Product Specific
Pump Spray Bottle - The Foam Maker
Pump Spray Bottle - The Acid-Resistant vs. The Alkaline-Resistant
Pump Spray Bottle - The 360°
Pump Spray Bottle - The Full Range
THE ORIGINAL. THE BEST. | PUMP SPRAY BOTTLE
Pump Spray Bottle - The Original

#ReadyFor THE ORIGINAL

Environmentally friendly, safe & secure solution for dispensing products*.

Highly engineered, our Original Pump Bottle combines ease of use and effective transfer of liquids.

  • Robust construction
  • Endless refillable
  • Adjustable from fine mist to direct jet of product
  • Ensures even application
  • 1l capacity (supplied empty)
  • Seal/Service Kit available
  • Designed in Germany

Art. No. 0891503001

*Recommended for Wurth products only.

Friction-free plunger system
Friction-free plunger system

Designed and engineered to provide reliability, the Wurth Pump Bottle range features a plunger system allowing for countless, friction-free pumps. With basic maintenance and some lubrication, you will be able to successfully charge your Wurth Pump Bottle for many years of use!

Ergonomic Handle
Ergonomic Handle

Ergonomically designed, the curved trigger will allow you to easily rest your finger and spray. Designed for big fingers and little fingers, the fit will be just right!

Sleeve
Sleeve

Robust, durable and chemically partnered for the products at hand. The intelligent sleeve system provides reliable pick up and flow of your Wurth Pump Bottle contents.

Adjustable spray nozzle
Adjustable spray nozzle

From a constant stream, to a fine mist, you can adjust the nozzle to achieve the perfect result for the job at hand.

Solvent proof
Solvent Proof

Just look for the grey tick! Unlike other pump spray bottles, ours are designed in Germany and manufactured to the highest quality. Chemical resistant spray bottles help withstand the cleaning power of heavy solvent based cleaners!

Seal/service Kit
Seal/service Kit

With nozzle, sleeves and seal to provide different consistency and variable degree of foaming (snow foam, mousse foam, hydro foam).
Art.-No. 0891599101

THE PRODUCT SPECIFIC – BRAKE CLEANER | PUMP SPRAY BOTTLE
Pump Spray Bottle - The Product Specific

#ReadyFor THE SPECIFIC

Quality Brake Cleaner deserves a Pump Bottle to match.*

All the features from the Original Pump Bottle, plus Wurth’s unique internal system ensures seals don’t prematurely fail, giving you confidence in your bottle and your ability to complete your task!

  • Robust construction
  • Endless refillable
  • Adjustable from fine mist to direct jet of product
  • Ensures even application
  • 1l capacity (supplied empty)
  • Seal/Service Kit available
  • Designed in Germany

Art. No. 0891503002

*Designed to use with Wurth Brake Cleaner range only.

Unique internal system –
Designed to safely contain Wurth Brake Cleaner

The pump valve is protected from the long-term effects of the liquid in the bottle by an elbow piece and a second suction tube.

Brake Cleaner Pump Spray Bottle - Unique internal system

The Product Specific Range*

Besides the Product Specific - Brake Cleaner Pump Spray Bottle, Wurth offers a wide range of Product Specific Pump Bottle Versions.

The refillable empty Pump Spray Bottles for easy application of products from canisters or drums are available for: Wurth Insect Remover, Leak Detector, Rust Remover, Degreaser, Wheel Cleaner, Glass and Window Cleaner and more...

Art.No. 08915...

*Designed to use with Wurth Brake Cleaner range only.

THE FOAM MAKER | PUMP SPRAY BOTTLE
Pump Spray Bottle - The Foam Maker

#ReadyFor THE FOAM MAKER

Got some cleaning up to do? Try this bottle!*

All the features from the Original Pump Bottle, plus Wurth’s unique foaming system – perfect for thick, even coverage of foaming washes.

  • Robust construction
  • Endless refillable
  • Adjustable foam settings using included inserts
  • Ensures even application
  • 1.5l capacity (supplied empty)
  • Seal/Service Kit available
  • Designed in Germany

Art. No. 0891503021

*Recommended for Wurth products only.

Pump Spray Bottle Perfect Foam - Unique Foam System

Unique foam system

Three felt inserts ensure different consistency and variable levels of foaming — from viscous to thin liquid.
Depending on the setting, the foam sticks to the surface for longer and the cleaning agent has a more intensive effect. Less mechanical cleaning effort required.

Pump Spray Bottle Perfect Foam - Adjustable foam system

Adjustable foam settings

Adjust the spray pattern of the foam with a simple twist of the end of the nozzle. Switch from vertical to horizontal for the task at hand.

Pump Spray Bottle Perfect Foam - Alkali proof

Alkali proof

The resitance against alkaline substances makes the Wurth Foam Pump Spray Bottle ideal for the use of alkaline cleaners.
Mix-ups with standard Pump Bottles can easily be avoided due to the colour coded plunger.

Pump Spray Bottle Perfect Foam - XXX

Convienient parts storage

Securely store the felt inserts that are not in use inside the handle of the Pump Bottle. Thoughtfully designed storage means you’ll never lose the inserts.

THE ACID-RESISTANT VS. THE ALKALINE-RESISTANT | PUMP SPRAY BOTTLE

#ReadyFor THE ACID-RESISTANT

Suitable for pH levels between 2.0 & 8.0.

All the features from the Original Pump Bottle, plus added resistance against against acidic substances.

  • Robust construction
  • Endless refillable
  • Adjustable from fine mist to direct jet of product
  • Ensures even application
  • 1l capacity (supplied empty)
  • Seal/Service Kit available
  • Designed in Germany

Not suitable for highly alkaline liquids, specific acidic liquids (hydrochloric acid, hydrofluoric acid) and polar solvents (e.g. acetone).

Art. No. 0891503030

#ReadyFor THE ALKALINE-RESISTANT

Suitable for pH levels between 5.0 & 12.0.

All the features from the Original Pump Bottle, plus added resistance against alkaline substances.

  • Robust construction
  • Endless refillable
  • Adjustable from fine mist to direct jet of product
  • Ensures even application
  • 1l capacity (supplied empty)
  • Seal/Service Kit available
  • Designed in Germany

Not suitable for non-polar hydrocarbons or mineral oil products (lubricants, fuels).

Art. No. 0891503031

THE 360° | PUMP SPRAY BOTTLE
360° Pump Spray Bottle

#ReadyFor THE 360°

For hard-to-reach places.*

All the benefits from the Original Pump Bottle, plus the ingenious system allowing 360 degree application.

  • Robust construction
  • Endless refillable
  • Adjustable from fine mist to direct jet of product
  • Ensures even application
  • 1l capacity (supplied empty)
  • Seal/Service Kit available
  • Designed in Germany

Art. No. 0891503360

*Designed to use with Wurth Brake Cleaner range only.

Looks like a normal Pump Bottle. But it's NOT!

THE FULL RANGE | ALL PUMP SPRAY BOTTLES AT A GLANCE