Welcome to Wurth Australia Welcoming all customers  

ERGOPOWER+ | Innovative Wireless Charging LED Range

The most exciting launch of 2023 is here, with the ERGOPOWER+ LED workshop lighting range.

Designed with innovation in mind, the ERGOPOWER+ LED range is not only easy to use but also powerful. With a modern design, short charging time and built-in magnets, the ERGOPOWER+ Pen Lamp, ERGOPOWER+ Bend Lamp, and ERGOPOWER+ Charging Pad are going to be your next workshop essentials.

PRODUCT VIDEOS

Wurth Australia | ERGOPOWER+

ERGOPOWER+ Product Tutorial

CORDLESS LED PEN LAMP

ERGOPOWER+ PEN LAMP - WIRELESS CHARGING

Hover your mouse over the image to learn more about the product.

Charging time Lumnous period Magnet Lumens Charge indication Battery Slim design
Charging time
Lumnous period
Magnet
Lumens
Charge indication
Battery
Slim design
Art. No. 0827 940 388
P. Qty. 1
Luminous flux main light100/250 lm
Luminous flux side light70 lm
Colour temperature6500 K
Min./max. luminous period1.5 - 3.5 h
Luminous period of secondary light4 h
Charging time2 h
IP protection classIP 54
Nominal voltage3.7 V/DC
Rechargeable battery/battery capacity1050 mAh
Height194 mm
CORDLESS LED WORKSHOP LAMP

ERGOPOWER+ BEND LAMP - WIRELESS CHARGING

Hover your mouse over the image to learn more about the product.

Swivel Magnet Hook Slim design Lumens Charging time Battery Luminous Period Auto switch off
Swivel
Magnet
Hook
Slim design
Lumens
Charging time
Battery
Luminous Period
Auto switch off
Art. No. 0827 940 301
P. Qty. 1
Luminous flux main light70/700 lm
Luminous flux side light100 lm
Colour temperature6500 K
Min./max. luminous period2 - 4 h
Luminous period of secondary light7 h
Charging time3.5 h
IP protection classIP 54
Nominal voltage3.7 V/DC
Rechargeable battery/battery capacity2600 mAh
Height280 mm
180° fold-out
180 Fold Out
270° swivel
270 swivel
WIRELESS CHARGING PAD

ERGOPOWER+ WIRELESS CHARGING PAD

Hover your mouse over the image to learn more about the product.

Self-positioning Magnets Through holes Wireless Charging
Self-positioning
Magnets
Through holes
Wireless Charging
Art. No. 0827 940 091/092
IP protection class IP 20
Nominal voltage input5 VDC
Nominal voltage output5 VDC / 1.0Amp (10w)
Current consumption PAD Imax. 1 A
Current consumption PAD IImax. 2A
Wall mounting2 large rear magnets for mounting to metal surfaces as well as 4 x screw holes (fixings not included)
Charging indicator1 x dual - red/green LED for charging status
External ports1 x USB-A output for charging other devices *
Charging featuresLocating magnets to secure the LED torches to the charger
Dimensions LxWxHsingle - 175mm, 100mm, 13.5mm
dual - 210mm, 100mm, 13.5mm